Free Shipping : For every order of $350 or more with the promo code : FREESHIP

BRUSHABLE SEAM SEALER GREY 946ML(OLD-892.0109)

890.1021 - UNSPSC 47131817
BRUSHABLE SEAM SEALER GREY 946ML(OLD-892.0109) BRUSHABLE SEAM SEALER GREY 946ML(OLD-892.0109)
BRUSHABLE SEAM SEALER GREY 946ML(OLD-892.0109)

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 7:10 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 7:10 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 932 ml
Colour Light Grey
Temperature Range -17 °C to +80 °C (-13 °F to +176 °F)
EAN 4056807050461

Features

Seals seams and joints that are spot welded, riveted or bolted
Brushable, low odour formula
Duplicates OEM appearance
Will not sag or crack
Permanently flexible
Permanent adhesion to bare or painted surfaces, will adhere wet or dry
Temperature range from -17 °C to +80 °C (-13 °F to +176 °F)
Touch dry/paintable in 20-30 mins, full cure in 4-8 hours
Light grey

Instructions

Surfaces must be free and clear of all contaminants. Use W-Sol Art. No. 890.1130 to remove any residue. Ensure that painted surfaces are lightly scuffed to ensure proper adhesion. Using an air gun, blow away any dust from seams / joints before applying material.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-09-14
donne un bon fini
2020-05-02
Works good